Nipple, 1/2 In, Thrd at Both Ends, 4 In, 304

VALUE BRAND| Zoro #: G2052775| Mfr #: 4TNX5

$8.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2052775 Mfr #: 4TNX5
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/2"Seamless/Welded: Seamless
Pipe Schedule: 80Wall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Item: Nipple
Inside Dia.: 1/2"Overall Pipe Length: 4"
Max. Pressure: 250 psiCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.840 In., Length 4 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews