Nipple, 1/2 In, Thrd at Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G0653213| Mfr #: 733-040SGR

$5.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 5/8"
Item: Nipple
Outside Dia.: 13/16"

Technical Specifications

Zoro #: G0653213 Mfr #: 733-040SGR
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/2"Pipe Schedule: 40
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 4"
Seamless/Welded: WeldedWall Thickness: 1/8"
Outside Dia.: 13/16"Item: Nipple
Inside Dia.: 5/8"Country of Origin (subject to change): China

Product Description

Nipple, Connection Threaded, Length 4 In., Schedule 40, Material of Construction 316 Stainless Steel, Standards ASTM A312

Product Reviews