Nipple, 1/2 In, Thrd at Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G1463761| Mfr #: 4TPV9

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1463761 Mfr #: 4TPV9
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/2"Seamless/Welded: Seamless
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 4"Wall Thickness: 3/16"
Outside Dia.: 3/4"Item: Nipple
Inside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.840 In., Length 4 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews