Nipple, 1/2 In, Thrd at Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G2353705| Mfr #: 4TNY5

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353705 Mfr #: 4TNY5
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: Pipe NipplePipe Size (Nominal): 1/2"
Seamless/Welded: SeamlessPipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FPipe Connection Type: Threaded on Both Ends
Wall Thickness: 3/16"Outside Dia.: 3/4"
Item: NippleInside Dia.: 1/2"
Overall Pipe Length: 5"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.840 In., Length 5 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews