FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Nipple, 1/2 In, Thrd at Both Ends, 6 In, 304

VALUE BRAND| Zoro #: G1165333| Mfr #: 713-060SGR

$5.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1165333 Mfr #: 713-060SGR
Pipe Size (Nominal): 1/2"Pipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Type: Pipe Nipple
Wall Thickness: 1/8"Outside Dia.: 13/16"
Item: NippleInside Dia.: 5/8"
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 6"
Seamless/Welded: WeldedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews