Nipple, 1/2 In, Thrd at Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G1424972| Mfr #: 4WJY3

$16.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Nominal): 1/2"
Seamless/Welded: Seamless
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424972 Mfr #: 4WJY3
Pipe Size (Nominal): 1/2"Seamless/Welded: Seamless
Max. Pressure: 250 psiPipe Schedule: 80
Overall Pipe Length: 6"Standards: ASTM A 312
Inside Dia.: 1/2"Outside Dia.: 3/4"
Wall Thickness: 3/16"Pipe Connection Type: Threaded on Both Ends
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.840 In., Length 6 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Reviews