Nipple, 1/2 In, Thrd at Both Ends, 7 In, 304

VALUE BRAND| Zoro #: G2123247| Mfr #: 1XAV8

$6.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2123247 Mfr #: 1XAV8
Inside Dia.: 3/4"Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Size (Nominal): 1/2"
Seamless/Welded: WeldedOutside Dia.: 3/4"
Pipe Schedule: 40Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 7"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM A 733
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 7 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews