Nipple, 1/2 In, Thrd at Both Ends, 7 In, 316

VALUE BRAND| Zoro #: G1152392| Mfr #: 1XAC2

$9.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1152392 Mfr #: 1XAC2
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/2"Pipe Schedule: 40
Item: NippleInside Dia.: 3/4"
Overall Pipe Length: 7"Seamless/Welded: Welded
Max. Pressure: 150 psiWall Thickness: 1/16"
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 7 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews