Nipple, 1/2 In, Thrd at Both Ends, 8 In, 304

VALUE BRAND| Zoro #: G1039823| Mfr #: 1XAV9

$6.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039823 Mfr #: 1XAV9
Pipe Type: Pipe NipplePipe Size (Nominal): 1/2"
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 8"Seamless/Welded: Welded
Max. Pressure: 150 psiWall Thickness: 1/16"
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Item: Nipple
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 8 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews