Nipple, 1/2 In, Thrd at Both Ends, 8 In, 316

VALUE BRAND| Zoro #: G1270656| Mfr #: 4WJZ3

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1270656 Mfr #: 4WJZ3
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: Pipe NipplePipe Size (Nominal): 1/2"
Seamless/Welded: SeamlessPipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FWall Thickness: 0.147"
Outside Dia.: 0.840"Item: Nipple
Inside Dia.: 0.546"Overall Pipe Length: 8"
Pipe Connection Type: Threaded on Both EndsCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Basic Connection Type Threaded at Both Ends, Length 8 In., Schedule 80, Material 316 Stainless Steel, Seamless/Welded Seamless, Thread Type NPT, Max. Pressure 250 psi, Wall Thickness 0.147 In., Outside Dia. 0.840 In., Inside Dia. 0.546 In., Temp. Range -60 Degrees to 450 Degrees F, Standards ASTM A 312

Product Reviews