Nipple, 1/2 In, Thrd at One End, 1 In, 316

VALUE BRAND| Zoro #: G0327887| Mfr #: 733-010STSGR

$2.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0327887 Mfr #: 733-010STSGR
Item: NippleSeamless/Welded: Seamless
Pipe Type: Pipe NipplePipe Schedule: 40
Pipe Size (Nominal): 1/2"Pipe Connection Type: Threaded On One End
Overall Pipe Length: 1"Wall Thickness: 1/8"
Outside Dia.: 13/16"Inside Dia.: 5/8"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/2 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 1 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.