Nipple, 1/2 In, Thrd at One End, 4 In, 304

VALUE BRAND| Zoro #: G0442653| Mfr #: 1XBR2

$3.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442653 Mfr #: 1XBR2
Inside Dia.: 3/4"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded On One EndPipe Size (Nominal): 1/2"
Seamless/Welded: SeamlessItem: Nipple
Outside Dia.: 3/4"Pipe Schedule: 40
Wall Thickness: 1/16"Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 304 Stainless SteelOverall Pipe Length: 4"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/2 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.