Zoro Select
1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T4WND11
Zoro # G0518043
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Schedule 40
- Seamless/Welded Seamless
Explore More Products
- ZORO SELECT 2" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNI2
- ZORO SELECT 1-1/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 T4WNG6
- ZORO SELECT 3/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 T4WNE7
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNH02
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 E4BNF02
- ZORO SELECT 1/2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BND25
- ZORO SELECT 3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 T6BNC15
- ZORO SELECT 1-1/2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 T4BNH15
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNB22
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/8" MNPT - 14" L ZUSA-PF-2467
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNA02
- Zoro Select Stainless Steel Pipes