KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nipple, 1/2 In, Thrd Both Ends, 11 In, 304

VALUE BRAND| Zoro #: G1331906| Mfr #: 1XAW3

$8.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 11"
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331906 Mfr #: 1XAW3
Max. Pressure: 150 psiOverall Pipe Length: 11"
Pipe Schedule: 40Seamless/Welded: Welded
Outside Dia.: 3/4"Wall Thickness: 1/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Inside Dia.: 3/4"Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 733Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1/2 In., Basic Connection Type Threaded at Both Ends, Length 11 In., Schedule 40, Material 304 Stainless Steel, Seamless/Welded Seamless, Thread Type NPT, Max. Pressure 150 psi, Wall Thickness 1/16 In., Outside Dia. 3/4 In., Inside Dia. 47/64 In., Temp. Range -60 Degrees to 450 Degrees F, Standards ASTM A 733

Reviews