Nipple, 1/2 In, Thrd Both Ends, 12 In, 304

VALUE BRAND| Zoro #: G1691557| Mfr #: 713-120XSGR

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 9/16"
Item: Nipple
Outside Dia.: 13/16"

Technical Specifications

Zoro #: G1691557 Mfr #: 713-120XSGR
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/2"Inside Dia.: 9/16"
Overall Pipe Length: 12"Wall Thickness: 1/8"
Outside Dia.: 13/16"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.840 In., Length 12 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews