WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Nipple, 1/2 In, Thrd One End, 1-1/2 In, 304

VALUE BRAND| Zoro #: G2362132| Mfr #: 1XBJ6

$2.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 3/4"
Item: Nipple
Outside Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2362132 Mfr #: 1XBJ6
Inside Dia.: 3/4"Item: Nipple
Outside Dia.: 3/4"Temp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 733Wall Thickness: 1/16"
Max. Pressure: 150 psiSeamless/Welded: Seamless
Pipe Connection Type: Threaded On One EndPipe Type: Pipe Nipple
Overall Pipe Length: 1-1/2"Pipe Size (Nominal): 1/2"
Pipe Schedule: 40Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/2 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews