Nipple, 1/2 In, Thrd One End, 2-1/2 In, 304

VALUE BRAND| Zoro #: G1742097| Mfr #: 713-025STSGR

$3.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1742097 Mfr #: 713-025STSGR
Pipe Size (Nominal): 1/2"Pipe Schedule: 40
Item: NippleSeamless/Welded: Seamless
Pipe Type: Pipe NipplePipe Connection Type: Threaded On One End
Wall Thickness: 1/8"Outside Dia.: 13/16"
Inside Dia.: 5/8"Overall Pipe Length: 2-1/2"
Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/2 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 2-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733
Save 15%. Sign up for Z-mail.