Nipple, 1/2 X 3 In

VALUE BRAND| Zoro #: G1547481| Mfr #: 861-081

$0.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM D.2467, NSF-14 Certified
Overall Pipe Length: 3"
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547481 Mfr #: 861-081
Standards: ASTM D.2467, NSF-14 CertifiedOverall Pipe Length: 3"
Color: GrayMaterial (Pipe): PVC
Pipe Type: Pipe NipplePipe Schedule: 80
Max. Temp.: 140 Degrees FPipe Size (Nominal): 1/2"
Max. Pressure: 185 psi @ 73 Degrees FPipe Connection Type: Threaded on Both Ends
Country of Origin (subject to change): United States

Description

Nipple, Pipe Schedule 80, Threaded on Both Ends Pipe Connection Type, Pipe Size (Nominal) 1/2 In., Overall Pipe Length 3 In., Material (Pipe) PVC, Max. Pressure 185 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color Gray, Standards ASTM D.2467, NSF-14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews