1/2" MBSPT x 6" MNPT Threaded Red Brass Pipe Nipple

VALUE BRAND| Zoro #: G0521062| Mfr #: 4TJP9

$10.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521062 Mfr #: 4TJP9
Pressure (PSI): 200Material (Pipe): Red Brass
Standards: ASTM B687, ANSI B1.20.1Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Item: NipplePipe Thread Type: MBSPT x MNPT
Temp. Range: -20 To 400 Degrees FOutside Dia.: 27/32"
Overall Pipe Length: 6"Pipe Size (Nominal): 1/2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In, 6 In Length, Connection BSPT x NPT, Material of Construction Red Brass, Outside Dia. 27/32 In, Thread Size 14 In, Pressure 125 PSI, Temp. Range -20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews