Nipple, 1/2In, Thrd Both Ends, 1-1/2In, 304

VALUE BRAND| Zoro #: G2279505| Mfr #: 1XAU8

$2.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2279505 Mfr #: 1XAU8
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/2"Pipe Schedule: 40
Overall Pipe Length: 1-1/2"Seamless/Welded: Welded
Max. Pressure: 150 psiWall Thickness: 1/16"
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Item: Nipple
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews