Nipple, 1/2In, Thrd Both Ends, 1-1/2In, 316

VALUE BRAND| Zoro #: G1497316| Mfr #: 733-015SGR

$2.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1497316 Mfr #: 733-015SGR
Pipe Schedule: 40Pipe Size (Nominal): 1/2"
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Outside Dia.: 13/16"Item: Nipple
Inside Dia.: 5/8"Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 1-1/2"Seamless/Welded: Welded
Wall Thickness: 1/8"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews