Nipple, 1/2In, Thrd Both Ends, 5-1/2In, 316

VALUE BRAND| Zoro #: G2246465| Mfr #: 1XAB9

$7.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2246465 Mfr #: 1XAB9
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/2"Pipe Schedule: 40
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Item: Nipple
Inside Dia.: 3/4"Overall Pipe Length: 5-1/2"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Wall Thickness: 1/16"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews