BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" x 3" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0562816| Mfr #: 6P760

$1.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Connection Type: Threaded on Both Ends
Overall Pipe Length: 3"
Item: Nipple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562816 Mfr #: 6P760
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 3"
Item: NippleMetal Detectable: Yes
Pipe Weld Type: Electric Resistance WeldPipe Size (Nominal): 1/4"
Standards: ASTM A-53 Type E, Grade B, ASTM A-733, WWN 351Pipe Schedule: 40
Pipe Type: Pipe NipplePipe Thread Type: MNPT x MNPT
Max. Pressure: 500 psiSeamless/Welded: Welded
Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1/4 In, Length 3 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews