PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4" x 5" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G2365535| Mfr #: 6P764

$1.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365535 Mfr #: 6P764
Pipe Thread Type: MNPT x MNPTMax. Pressure: 500 psi
Pipe Type: Pipe NipplePipe Weld Type: Electric Resistance Weld
Seamless/Welded: WeldedMetal Detectable: Yes
Pipe Schedule: 40Item: Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1/4"
Overall Pipe Length: 5"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In, Length 5 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews