Nipple, 1/4 In, Thrd at Both Ends, 2 In, 304

VALUE BRAND| Zoro #: G1907281| Mfr #: 4TNT4

$3.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Pipe Size (Nominal): 1/4"
Overall Pipe Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907281 Mfr #: 4TNT4
Pipe Schedule: 80Pipe Size (Nominal): 1/4"
Overall Pipe Length: 2"Max. Pressure: 250 psi
Wall Thickness: 3/16"Inside Dia.: 1/4"
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Outside Dia.: 1/2"Seamless/Welded: Seamless
Item: NippleTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Reviews