Nipple, 1/4 In, Thrd at Both Ends, 3 In, 316

VALUE BRAND| Zoro #: G1900306| Mfr #: 731-030SGR

$2.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900306 Mfr #: 731-030SGR
Pipe Size (Nominal): 1/4"Wall Thickness: 1/16"
Pipe Schedule: 40Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Welded
Outside Dia.: 9/16"Item: Nipple
Inside Dia.: 3/8"Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 3"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733