Nipple, 1/4 In, Thrd at Both Ends, 4 In, 304

VALUE BRAND| Zoro #: G0818255| Mfr #: 4TNX3

$4.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0818255 Mfr #: 4TNX3
Inside Dia.: 1/4"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Size (Nominal): 1/4"Seamless/Welded: Seamless
Outside Dia.: 1/2"Pipe Schedule: 80
Wall Thickness: 3/16"Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 4"Pipe Connection Type: Threaded on Both Ends
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 4 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews