Nipple, 1/4 In, Thrd at Both Ends, 5 In, 304

VALUE BRAND| Zoro #: G2227802| Mfr #: 4TNY3

$5.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227802 Mfr #: 4TNY3
Inside Dia.: 1/4"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1/4"
Seamless/Welded: SeamlessOutside Dia.: 1/2"
Pipe Schedule: 80Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FMaterial (Pipe): 304 Stainless Steel
Overall Pipe Length: 5"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 5 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews