20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Nipple, 1/4 In, Thrd at Both Ends, 5 In, 316

VALUE BRAND| Zoro #: G0381096| Mfr #: 1WZY2

$4.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0381096 Mfr #: 1WZY2
Pipe Schedule: 40Wall Thickness: 1/16"
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1/4"
Pipe Type: Pipe NippleOutside Dia.: 1/2"
Item: NippleInside Dia.: 1/2"
Overall Pipe Length: 5"Seamless/Welded: Welded
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733