BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Nipple, 1/4 In, Thrd at Both Ends, 6 In, 316

VALUE BRAND| Zoro #: G0790937| Mfr #: 1WZY4

$5.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Nominal): 1/4"
Seamless/Welded: Welded
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0790937 Mfr #: 1WZY4
Pipe Size (Nominal): 1/4"Seamless/Welded: Welded
Max. Pressure: 150 psiPipe Schedule: 40
Overall Pipe Length: 6"Standards: ASTM A 733
Inside Dia.: 1/2"Outside Dia.: 1/2"
Wall Thickness: 1/16"Pipe Connection Type: Threaded on Both Ends
Temp. Range: -60 Degrees to 450 Degrees FItem: Nipple
Pipe Type: Pipe NippleCountry of Origin (subject to change): China

Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews