Nipple, 1/4 In, Thrd at Both Ends, 8 In, 316

VALUE BRAND| Zoro #: G2248364| Mfr #: 731-080XSGR

$11.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2248364 Mfr #: 731-080XSGR
Pipe Schedule: 80Pipe Size (Nominal): 1/4"
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessOverall Pipe Length: 8"
Wall Thickness: 1/8"Outside Dia.: 9/16"
Item: NippleInside Dia.: 5/16"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 8 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews