Nipple, 1/4 In, Thrd at One End, 3 In, 304

VALUE BRAND| Zoro #: G1827375| Mfr #: 1XBN6

$2.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/2"
Item: Nipple
Outside Dia.: 1/2"

Technical Specifications

Zoro #: G1827375 Mfr #: 1XBN6
Pipe Type: Pipe NipplePipe Connection Type: Threaded On One End
Item: NippleSeamless/Welded: Seamless
Pipe Schedule: 40Pipe Size (Nominal): 1/4"
Overall Pipe Length: 3"Max. Pressure: 150 psi
Wall Thickness: 1/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Inside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/4 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews