Nipple, 1/4 In, Thrd at One End, 3 In, 316

VALUE BRAND| Zoro #: G0373116| Mfr #: 1XBX7

$4.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373116 Mfr #: 1XBX7
Standards: ASTM A 733Max. Pressure: 150 psi
Pipe Type: Pipe NipplePipe Connection Type: Threaded On One End
Seamless/Welded: SeamlessItem: Nipple
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Wall Thickness: 1/16"Outside Dia.: 1/2"
Inside Dia.: 1/2"Pipe Size (Nominal): 1/4"
Overall Pipe Length: 3"Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/4 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 3 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews