Nipple, 1/4 In, Thrd at One End, 6 In, 304

VALUE BRAND| Zoro #: G0242042| Mfr #: 1XBT3

$2.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40
Pipe Size (Nominal): 1/4"
Overall Pipe Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242042 Mfr #: 1XBT3
Pipe Schedule: 40Pipe Size (Nominal): 1/4"
Overall Pipe Length: 6"Max. Pressure: 150 psi
Wall Thickness: 1/16"Inside Dia.: 1/2"
Pipe Connection Type: Threaded On One EndPipe Type: Pipe Nipple
Outside Dia.: 1/2"Seamless/Welded: Seamless
Item: NippleTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 733Country of Origin (subject to change): China

Description

TOE Nipple, Pipe Size 1/4 In., Threaded At One End Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 6 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Reviews