Nipple, 1/4 In, Thrd Both Ends, 10 In, 304

VALUE BRAND| Zoro #: G1096566| Mfr #: 4TPC3

$5.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1096566 Mfr #: 4TPC3
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/4"Pipe Type: Pipe Nipple
Seamless/Welded: SeamlessOverall Pipe Length: 10"
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1/2"Item: Nipple
Inside Dia.: 1/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 10 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews