Nipple, 1/4 In, Thrd Both Ends, 10 In, 316

VALUE BRAND| Zoro #: G2242493| Mfr #: 4WKA1

$7.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2242493 Mfr #: 4WKA1
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/4"Seamless/Welded: Seamless
Pipe Schedule: 80Outside Dia.: 1/2"
Item: NippleInside Dia.: 1/4"
Overall Pipe Length: 10"Max. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 10 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews