PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 1/4 In, Thrd Both Ends, 11 In, 316

VALUE BRAND| Zoro #: G1645585| Mfr #: 1WZY9

$9.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1645585 Mfr #: 1WZY9
Pipe Schedule: 40Pipe Size (Nominal): 1/4"
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Wall Thickness: 1/16"Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1/2"Item: Nipple
Inside Dia.: 1/2"Overall Pipe Length: 11"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Standards: ASTM A 733Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 11 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews