JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Nipple, 1/4 In, Thrd One End, 1-1/2 In, 316

VALUE BRAND| Zoro #: G1591326| Mfr #: 1XBU9

$1.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1591326 Mfr #: 1XBU9
Pipe Type: Pipe NipplePipe Size (Nominal): 1/4"
Item: NipplePipe Schedule: 40
Wall Thickness: 1/16"Pipe Connection Type: Threaded On One End
Seamless/Welded: SeamlessOverall Pipe Length: 1-1/2"
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Inside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

TOE Nipple, Pipe Size 1/4 In., Threaded At One End Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 1-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.