Nipple, 1/4In, Thrd Both Ends, 2-1/2In, 316

VALUE BRAND| Zoro #: G2465522| Mfr #: 4TPR7

$4.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2465522 Mfr #: 4TPR7
Pipe Size (Nominal): 1/4"Pipe Type: Pipe Nipple
Pipe Schedule: 80Seamless/Welded: Seamless
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 2-1/2"
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1/2"Item: Nipple
Inside Dia.: 1/4"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 2-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews