PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 1/4In, Thrd Both Ends, 3-1/2In, 304

VALUE BRAND| Zoro #: G0560226| Mfr #: 711-035XSGR

$2.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0560226 Mfr #: 711-035XSGR
Pipe Schedule: 80Pipe Size (Nominal): 1/4"
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Pipe Connection Type: Threaded on Both EndsOutside Dia.: 9/16"
Item: NippleInside Dia.: 5/16"
Overall Pipe Length: 3-1/2"Wall Thickness: 1/8"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 3-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews