JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Nipple, 1/4In, Thrd Both Ends, 3-1/2In, 316

VALUE BRAND| Zoro #: G0888194| Mfr #: 1WZX8

$3.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888194 Mfr #: 1WZX8
Pipe Type: Pipe NipplePipe Size (Nominal): 1/4"
Pipe Schedule: 40Wall Thickness: 1/16"
Pipe Connection Type: Threaded on Both EndsOverall Pipe Length: 3-1/2"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Standards: ASTM A 733Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1/2"Item: Nipple
Inside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 3-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews