Nipple, 1/4In, Thrd Both Ends, 3-1/2In, 316

VALUE BRAND| Zoro #: G2311416| Mfr #: 4TPU7

$4.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/4"
Item: Nipple
Outside Dia.: 1/2"

Technical Specifications

Zoro #: G2311416 Mfr #: 4TPU7
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Pipe Schedule: 80Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1/4"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Item: NippleInside Dia.: 1/4"
Overall Pipe Length: 3-1/2"Max. Pressure: 250 psi
Wall Thickness: 3/16"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.540 In., Length 3-1/2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews