PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Nipple, 1/4In, Thrd Both Ends, 5-1/2In, 304

VALUE BRAND| Zoro #: G1450093| Mfr #: 711-055SGR

$3.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450093 Mfr #: 711-055SGR
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Schedule: 40Wall Thickness: 1/16"
Pipe Size (Nominal): 1/4"Outside Dia.: 9/16"
Item: NippleInside Dia.: 3/8"
Overall Pipe Length: 5-1/2"Seamless/Welded: Seamless
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 5-1/2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews