Nipple, 1/8 In, Thrd at Both Ends, 2 In, 304

VALUE BRAND| Zoro #: G2047875| Mfr #: 710-020SGR

$1.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2047875 Mfr #: 710-020SGR
Pipe Size (Nominal): 1/8"Pipe Schedule: 40
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Wall Thickness: 1/16"Seamless/Welded: Seamless
Item: NippleInside Dia.: 1/4"
Overall Pipe Length: 2"Outside Dia.: 3/8"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 2 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733