15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Nipple, 1/8 In, Thrd at Both Ends, 2 In, 304

VALUE BRAND| Zoro #: G1604687| Mfr #: 4TNT3

$2.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1604687 Mfr #: 4TNT3
Inside Dia.: 1/4"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Size (Nominal): 1/8"Seamless/Welded: Seamless
Outside Dia.: 1/2"Pipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 2"
Pipe Connection Type: Threaded on Both EndsWall Thickness: 1/16"
Item: NippleCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.405 In., Length 2 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews