Nipple, 1/8 In, Thrd at Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G0274416| Mfr #: 730-040SGR

$2.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 17/64"
Item: Nipple
Outside Dia.: 13/32"

Technical Specifications

Zoro #: G0274416 Mfr #: 730-040SGR
Wall Thickness: 1/16"Pipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Size (Nominal): 1/8"
Pipe Type: Pipe NippleSeamless/Welded: Seamless
Overall Pipe Length: 4"Max. Pressure: 2893 psi
Standards: ASTM A312, ASTM A733, and ASME B1.20.1Temp. Range: -20 Degrees to 650 Degrees F
Outside Dia.: 13/32"Item: Nipple
Inside Dia.: 17/64"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 4 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews