Nipple, 1/8 In, Thrd at Both Ends, 4 In, 316

VALUE BRAND| Zoro #: G1478662| Mfr #: 4TPV6

$3.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478662 Mfr #: 4TPV6
Pipe Schedule: 80Seamless/Welded: Seamless
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pipe Size (Nominal): 1/8"Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1/2"Item: Nipple
Inside Dia.: 1/4"Overall Pipe Length: 4"
Max. Pressure: 250 psiWall Thickness: 1/16"
Standards: ASTM A 312Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.405 In., Length 4 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312