Nipple, 1/8 In, Thrd at Both Ends, 5 In, 316

VALUE BRAND| Zoro #: G1286442| Mfr #: 1WZW3

$2.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1286442 Mfr #: 1WZW3
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Size (Nominal): 1/8"Seamless/Welded: Seamless
Outside Dia.: 1/2"Pipe Schedule: 40
Wall Thickness: 1/16"Temp. Range: -60 Degrees to 450 Degrees F
Pipe Connection Type: Threaded on Both EndsStandards: ASTM A 733
Item: NippleInside Dia.: 1/4"
Overall Pipe Length: 5"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length 5 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews