Nipple, 1/8 In, Thrd at Both Ends, 6 In, 304

VALUE BRAND| Zoro #: G0365355| Mfr #: 710-060XSGR

$4.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365355 Mfr #: 710-060XSGR
Pipe Size (Nominal): 1/8"Pipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessPipe Type: Pipe Nipple
Pipe Schedule: 80Outside Dia.: 3/8"
Item: NippleInside Dia.: 3/16"
Overall Pipe Length: 6"Wall Thickness: 1/8"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.405 In., Length 6 In., Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews