Nipple, 1/8 In, Thrd at Both Ends, 7 In, 304

VALUE BRAND| Zoro #: G0423342| Mfr #: 1XAN3

$2.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0423342 Mfr #: 1XAN3
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1/8"Seamless/Welded: Seamless
Pipe Schedule: 40Wall Thickness: 1/16"
Max. Pressure: 150 psiStandards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Item: NippleInside Dia.: 1/8"
Overall Pipe Length: 7"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length 7 In., Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews